Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Rubber Sheet No Adhesive, 60A, 1/4"T x 12"W x 12"L

  • Mfr # BULK-RS-P60-26

  • Zoro # G2420155


product price: $56.29
/ea

Key Features

Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-26
Zoro #
G2420155
UPC #
193005112400
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/4 in
Overall Thickness
0.25 in
Overall Width
12 in
Overall Length
12 in
Length
1 ft
Width
1 ft

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
High Strength
Material
Polyurethane
Color
Amber
Max. Temp. (F)
180 Degrees F
Minimum Temperature
-20 Degrees F
Tensile Strength
3,000 psi
Compression Set
25 %
Texture
Smooth
Water Resistance
Good
Chemical Resistance
Fair
Thickness Tolerance
+/-0.026 in
Density
1.25 g/cc
Weather Resistance
Fair
Shape
Sheet
Oil Resistance
Fair
Maximum Temperature
180 Degrees F
Abrasion Resistance
Good
Tear Strength
50 N/mm
Adhesive Type
Plain Backing

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Amber, Durometer 60 Shore A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.