Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L

  • Mfr # BULK-RS-P60-24

  • Zoro # G2420085


product price: $34.29
/ea

Key Features

Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-24
Zoro #
G2420085
UPC #
193005112387
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/8 in
Overall Thickness
0.125 in
Overall Length
12 in
Overall Width
12 in
Width
1 ft
Length
1 ft

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
High Strength
Color
Amber
Material
Polyurethane
Max. Temp. (F)
180 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Minimum Temperature
-20 Degrees F
Tensile Strength
3,000 psi
Texture
Smooth
Shape
Sheet
Density
1.25 g/cc
Chemical Resistance
Fair
Thickness Tolerance
+/-0.017 in
Adhesive Type
Plain Backing
Water Resistance
Good
Maximum Temperature
180 Degrees F
Compression Set
25 %
Oil Resistance
Fair
Tear Strength
50 N/mm

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Amber, Durometer 60 Shore A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.