Zoro Homepage

Polyurethane Rubber Sheet w Adhesive, 60A, 1/16"T x 12"W x 12"L

  • Mfr # BULK-RS-P60-51

  • Zoro # G2420234


product price: $29.99
/ea

Key Features

Rubber Length
1 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-51
Zoro #
G2420234
UPC #
193005112684
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/16 in
Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.0625 in
Width
1 ft
Length
1 ft

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
High Strength
Material
Polyurethane
Color
Amber
Max. Temp. (F)
180 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.011 in
Texture
Smooth
Oil Resistance
Fair
Density
1.25 g/cc
Abrasion Resistance
Good
Shape
Sheet
Compression Set
25 %
Maximum Temperature
180 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Tear Strength
50 N/mm
Minimum Temperature
-20 Degrees F
Tensile Strength
3,000 psi
Maximum Adhesive Temperature
230 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Amber, Durometer 60A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.