Zoro Homepage

Polyurethane Rubber Sheet w Adhesive, 60A, 1/8"T x 12"W x 12"L

  • Mfr # BULK-RS-P60-52

  • Zoro # G2420225


product price: $43.55
/ea

Key Features

Rubber Length
1 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-52
Zoro #
G2420225
UPC #
193005112691
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/8 in
Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.125 in
Width
1 ft
Length
1 ft

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
High Strength
Color
Amber
Material
Polyurethane
Max. Temp. (F)
180 Degrees F
Density
1.25 g/cc
Tear Strength
50 N/mm
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Adhesive Type
Acrylic
Shape
Sheet
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Compression Set
25 %
Water Resistance
Good
Weather Resistance
Fair
Tensile Strength
3,000 psi
Oil Resistance
Fair
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Amber, Durometer 60 Shore A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.