Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS

  • Mfr # 47326

  • Zoro # G4696991


product price: $9.69
/ea

Key Features

Material of Construction
20 ga Stainless Steel
Overall Length
6 in (15.2cm)
Coating
Insulated
Product Type
Pom Tongs
Overall Length - Imperial
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47326
Zoro #
G4696991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in (15.2cm)
Overall Length - Imperial
6 in

Details

Item
Pom Tongs
Material of Construction
20 ga Stainless Steel
Coating
Insulated
Product Type
Pom Tongs
Material
Stainless Steel

Description

Pom Tongs, Overall Length - Imperial 6 in, Product Type Pom Tongs, Material Stainless Steel, Coating Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.