Zoro Homepage

Pop-Up Stopper, White, Pipe 1-1/4" dia.

  • Mfr # 30431

  • Zoro # G4762322


product price: $4.49
/ea

Key Features

Color
White
Type
Bath Drain
Color - Drains
White
Pipe Dia. - Drains
1 1/4 in
Overall Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30431
Zoro #
G4762322
UPC #
091712304319
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Overall Diameter
1 1/4 in
Fits Maximum Drain Size
1 1/4 in

Details

Color
White
Item
Drain Stopper
Type
Bath Drain
Color - Drains
White
Application
Sink
Material
Plastic/Stainless Steel
Product Type
Drain Stopper
Drain Stopper Type
Pop Up

Description

Drain Stopper, Material Plastic/Stainless Steel, Color White, Product Type Drain Stopper, Overall Diameter 1 1/4 in, Application Sink, Drain Stopper Type Pop Up, Fits Maximum Drain Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.