Zoro Homepage

Port Drum Dumper, 63-3/4in, 42sec., 1500lb.

  • Mfr # HDD-36-15-P-SSC

  • Zoro # G3473821


product price: $8,574.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Overall Height
63.75 in
Clearance Between Legs
28 1/2 in
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-36-15-P-SSC
Zoro #
G3473821
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63.75 in
Dia.
24 in
Dispensing Height
36 in
Overall Length
61 1/2 in
Rotated Height
96 in
Overall Width
36 in
Level Height
63 3/4 in
For Maximum Drum Diameter
24 in
Rotation Height
96 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
61.5 in
Dump Height
36 in
Power Cord Length
8 ft

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Clearance Between Legs
28 1/2 in
Voltage
115
Rotation Angle
135 Degrees
Rotation
135 Degrees
Number of Drums
1
Finish
Powder Coated
Lowest Position of Jaws
27 in
Drum Rotation
135 Degrees
Drum Capacity
55 gal, 30
Casters
8 in x 3 in Phenolic
Wheels
5 in x 2 in Polyurethane
Construction
Stainless Steel Chute, Steel
Max. Lift
96 in
Dump Angle
45 Degrees
Total Raise Time
42 sec
Type
Portable
Motor HP
3/4 hp
Load Capacity
1,500 lb
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Wheel Type
Caster
Leg Clearance
28 1/2 in
For Container Type
Drums
For Drum Material
Fiber, Plastic, Metal
Electrical Connection
Power Cord
Portability
Casters
Power Source
Hydraulic
Frequency
60 Hz
Housing Color
Blue, Yellow
Assembly
Fully Assembled
Housing Finish
Powder Coated
Weight Capacity
1,500 lb
Caster Type
(2) Rigid; (2) Swivel
Body Material
Stainless Steel, Steel
Motor Type
AC Motor
Raise Time
42 in/sec
Maximum Motor Horsepower
3/4 hp
Chute Material
Stainless Steel
For Drum Capacity
30 gal, 55 gal
Drum Securing Mechanism
Clamp
Wheel Material
Polyurethane
Operating Voltage
115V AC
Vertical Lift
96 in
Includes Battery
Batteries Not Included

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 61.5 in, Overall Height 63.75 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.