Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Drum Dumpr, 63-3/4in, 34 sec., 750 lb.

  • Mfr # HDD-36-7-P-SSC

  • Zoro # G3473806


product price: $7,019.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Drum Rotation
135 Degrees
Dump Angle
45 Degrees
Number of Drums
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-36-7-P-SSC
Zoro #
G3473806
UPC #
-
Country of Origin
United States

Dimensions

Rotated Height
96 in
Dia.
24 in
Overall Height
63.75 in
Overall Width
36 in
Overall Length
61 1/2 in
Level Height
63 3/4 in
Dispensing Height
36 in
Rotation Height
96 in
Power Cord Length
8 ft
Overall Depth
61.5 in
For Maximum Drum Diameter
24 in
Manufacturer Warranty Length
1 yr Limited
Dump Height
36 in

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Drum Rotation
135 Degrees
Dump Angle
45 Degrees
Number of Drums
1
Wheels
5 in x 2 in Polyurethane
Motor HP
3/4 hp
Clearance Between Legs
28 1/2 in
Max. Lift
96 in
Total Raise Time
34 sec
Rotation
135 Degrees
Drum Capacity
55 gal, 30
Load Capacity
750 lb
Casters
8 in x 3 in Phenolic
Lowest Position of Jaws
27 in
Rotation Angle
135 Degrees
Voltage
115
Construction
Stainless Steel Chute, Steel
Type
Portable
Finish
Powder Coated
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
For Drum Capacity
30 gal, 55 gal
Assembly
Fully Assembled
Operating Voltage
115V AC
Body Material
Stainless Steel, Steel
Portability
Casters
Weight Capacity
750 lb
Wheel Type
Caster
Drum Securing Mechanism
Clamp
Maximum Motor Horsepower
3/4 hp
For Drum Material
Fiber, Plastic, Metal
Chute Material
Stainless Steel
Caster Type
(2) Rigid; (2) Swivel
Leg Clearance
28 1/2 in
For Container Type
Drums
Raise Time
34 in/sec
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Electrical Connection
Power Cord
Vertical Lift
96 in
Housing Finish
Powder Coated
Frequency
60 Hz
Power Source
Hydraulic
Motor Type
AC Motor
Wheel Material
Polyurethane
Includes Battery
Batteries Not Included
Housing Color
Blue, Yellow

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 61.5 in, Overall Height 63.75 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.