Zoro Homepage

Portable Base Scrusher(r), Steel

  • Mfr # I-4S

  • Zoro # G3910261


product price: $53.79
/ea

Key Features

Material
Steel
For Use With
I4 Scrusher(R) Boot Brush
Size
18 W x 20 L In.
Length
20 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-4S
Zoro #
G3910261
UPC #
035923881900
Country of Origin
United States

Dimensions

Size
18 W x 20 L In.
Length
20 in
Width
18 in
Overall Dimensions
20 in L x 18 in W x 1 in H
Height
1 in

Details

Item
Boot Brush Base
Material
Steel
For Use With
I4 Scrusher(R) Boot Brush
Footwear Brand
GRAINGER APPROVED

Description

Portable Steel Base Scrusher(r), Overall Dimensions 20 In. L x 18 W In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.