Shop ZORO SELECT

Portable Cord, SEOW, 6 AWG, 4 C, Yellow, TPE, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 2TYK4
  • Zoro # G3413313

product price: 
$
2,420.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
SEOW
Wire Size
6 AWG
Conductor Design
Stranded
Jacket Material
TPE
Length
250 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2TYK4
Zoro #
G3413313
UPC #
190735452936
Country of Origin
Indonesia

Dimensions

Wire Size
6 AWG
Length
250 ft
Nominal Outside Dia.
1.04 in
Conductor Size
6 AWG
Outside Dia.
1.04 in
Overall Length
250 ft
Grounding Conductor Size
6 AWG
Nominal Outside Diameter
1.05 in
Wire Rope Length
250 ft

Details

Item
Portable Cord
Trade Designation
SEOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
cUL, UL Listed
Max. Amps
45 A
Wire Color
Black, Green, Red, White
Temp. Rating
-40 to 194°F
Gauge/Conductor
6/4
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Grounding Conductor Insulation Material
Rubber
Conductor Insulation Material
Rubber
Packaging
Spool
Ampacity at Maximum Temperature
35 A
Special Features
Oil Resistant, Water Resistant
Grounding Conductor Material
Copper
Number of Strands
163
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Green
Temperature Rating - Maximum Wet
140 Degrees F

Description

Portable Cord, Number of Conductors 4, Wire Size 6 AWG, Trade Designation SEOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 1.04 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.