Portable Cord, SJOOW, 10 AWG, 4 C, Black, Rubber, Stranded, 300V, Indoor/Outdoor, 25 ft

  • Mfr # E3619

  • Zoro # G8133614


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJOOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3619
Zoro #
G8133614
UPC #
-
Country of Origin
China

Dimensions

Wire Size
10 AWG
Length
25 ft
Nominal Outside Dia.
0.66 in
Conductor Size
10 AWG
Outside Dia.
0.66 in
Overall Length
25 ft
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.66 in

Details

Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Max. Amps
25
Features
Oil Resistant, Weatherproof, Waterproof
Wire Color
Black, Green, Red, White
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, Waterproof, Weatherproof
Gauge/Conductor
10/4
Number of Strands
104
Grounding Conductor Material
Copper
Grounding Conductor Insulation Color
Green
Grounding Conductor Insulation Material
Rubber
Conductor Insulation Color
Black, Green, Red, White
Conductor Insulation Material
Rubber
Number of Ground Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Carton

Description

Portable Cord, Number of Conductors 4, Wire Size 10 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 25 ft, Voltage 300 V, Nominal Outside Dia. 0.66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.