Portable Cord, SJOOW, 12 AWG, 4 C, Black, Rubber, Stranded, 300V, Indoor/Outdoor, 100 ft

  • Mfr # E3632

  • Zoro # G8253691


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJOOW
Wire Size
12 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3632
Zoro #
G8253691
UPC #
-
Country of Origin
China

Dimensions

Wire Size
12 AWG
Length
100 ft
Nominal Outside Dia.
0.48 in
Conductor Size
12 AWG
Outside Dia.
0.48 in
Overall Length
100 ft
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.48 in

Details

Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
Oil Resistant, Weatherproof, Waterproof
Max. Amps
20
Wire Color
Black, Green, Red, White
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, Waterproof, Weatherproof
Gauge/Conductor
12/4
Grounding Conductor Material
Copper
Grounding Conductor Insulation Material
Rubber
Conductor Insulation Color
Black, Green, Red, White
Grounding Conductor Insulation Color
Green
Conductor Insulation Material
Rubber
Packaging
Carton
Number of Strands
65
Number of Ground Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F

Description

Portable Cord, Number of Conductors 4, Wire Size 12 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 100 ft, Voltage 300 V, Nominal Outside Dia. 0.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.