Portable Cord, SJOOW, 14 AWG, 2 C, Black, EPDM Rubber, Stranded, 300V, Indoor/Outdoor, 100 ft

  • Mfr # E3611

  • Zoro # G2880351


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJOOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3611
Zoro #
G2880351
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
100 ft
Nominal Outside Dia.
0.34 in
Conductor Size
14 AWG
Overall Length
100 ft
Outside Dia.
0.34 in
Nominal Outside Diameter
0.34 in

Details

Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA Flexible Cord, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Excellent Abrasion Resistance, Water, Ozone, and Weather Resistant
Wire Color
Black, White
Max. Amps
18
Temp. Rating
-40 to 194°F
Special Features
Aging Resistant, Elongation Resistant, Abrasion Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Water Resistant, Weather Resistant
Gauge/Conductor
14/2
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, White
Packaging
Carton
Number of Strands
41
Number of Ground Conductors
0
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
Rubber

Description

Portable Cord, Number of Conductors 2, Wire Size 14 AWG, Trade Designation SJOOW, Jacket Material EPDM, Wire Color Black, White, Jacket Color Black, Length 100 ft, Voltage 300 V, Nominal Outside Dia. 0.34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products