Portable Cord, SJTOW, 18 AWG, 4 C, Gray, PVC, Stranded, 300V, 50 ft
- Mfr # WXP-4BT-1804-09-50
- Zoro # G312924701
product price:Â
$
64.49
/ea
Key Features
Trade Designation
SJTOW
Wire Size
18 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXP-4BT-1804-09-50
- Zoro #
- G312924701
- UPC #
- -
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SJTOW
- Number of Conductors
- 4
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Gray
- Voltage
- 300 V
- Conductor Material
- Copper
- Standards
- CSA, UL Listed
- Wire Color
- Black, Green, Red, White
- Temp. Rating
- -40 Degrees to 194 Degrees F
- Gauge/Conductor
- 18/4
- Maximum Operating Temperature
- 194 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Number of Ground Conductors
- 0
- Number of Strands
- 16
- Conductor Insulation Color
- Black, Green, Red, White
- Grounding Conductor Insulation Material
- PVC
- Conductor Insulation Material
- PVC
- Operating Temperature - Minimum
- -40 Degrees F
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Ampacity at Maximum Temperature
- 5.6 A
- Packaging
- Reel
- Temperature Rating - Maximum Wet
- 194 Degrees F
Dimensions
- Wire Size
- 18 AWG
- Length
- 50 ft
- Conductor Size
- 18 AWG
- Outside Dia.
- 0.3 in
- Overall Length
- 50 ft
- Nominal Outside Dia.
- 0.3 in
- Nominal Outside Diameter
- 0.3 in
- Wire Rope Length
- 50 ft
Description
Portable Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.