Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Cord, SOOW, 14 AWG, 4 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 25 ft

  • Mfr # E3643

  • Zoro # G8224657


product price: $43.69
/ea

Key Features

Trade Designation
SOOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3643
Zoro #
G8224657
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
25 ft
Nominal Outside Dia.
0.58 in
Conductor Size
14 AWG
Outside Dia.
0.58 in
Overall Length
25 ft
Nominal Outside Diameter
0.58 in
Grounding Conductor Size
14 AWG

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Max. Amps
15
Wire Color
Black, Green, Red, White
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
14/4
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Rubber
Grounding Conductor Insulation Material
Rubber
Operating Temperature - Minimum
-40 Degrees F
Packaging
Carton
Number of Ground Conductors
1
Conductor Insulation Color
Black, Green, Red, White
Number of Strands
41
Grounding Conductor Insulation Color
Green
Grounding Conductor Material
Copper

Description

Portable Cord, Number of Conductors 4, Wire Size 14 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products