Portable Cord, SOOW, 18 AWG, 6 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 100 ft

  • Mfr # E3670

  • Zoro # G8451816


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3670
Zoro #
G8451816
UPC #
-
Country of Origin
China

Dimensions

Wire Size
18 AWG
Length
100 ft
Nominal Outside Dia.
0.5 in
Conductor Size
18 AWG
Overall Length
100 ft
Outside Dia.
0.5 in
Nominal Outside Diameter
0.5 in
Grounding Conductor Size
18 AWG

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Wire Color
Black, Blue, Green, Orange, Red, White
Max. Amps
5.6
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
18/6
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
Rubber
Packaging
Carton
Conductor Insulation Color
Black, Blue, Green, Orange, Red, White
Grounding Conductor Insulation Color
Green
Number of Ground Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Grounding Conductor Material
Copper
Number of Strands
17
Conductor Insulation Material
Rubber

Description

Portable Cord, Number of Conductors 6, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.