Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Cord, SPT-2, 16 AWG, 2 C, Black, Stranded, 300V, 250 ft

  • Mfr # E3683

  • Zoro # G2629751


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Trade Designation
SPT-2
Wire Size
16 AWG
Number of Conductors
2
Conductor Design
Stranded
Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3683
Zoro #
G2629751
UPC #
-
Country of Origin
China

Dimensions

Wire Size
16 AWG
Length
250 ft
Conductor Size
16 AWG
Overall Length
250 ft
Outside Dia.
0.30 in x 0.16 in
Nominal Outside Diameter
0.30 in x 0.16 in

Details

Item
Portable Cord
Trade Designation
SPT-2
Number of Conductors
2
Conductor Design
Stranded
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Standards
CSA, RoHS Compliant, UL Listed
Wire Type - Wire and Cable
SPT-2
Max. Amps
13
Wire Color
Black
Temp. Rating
-4 to 140°F
Number of Strands
39
Packaging
Reel
Conductor Insulation Color
Black
Conductor Insulation Material
PVC
Temperature Rating - Maximum Wet
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Temperature Rating - Maximum Dry
140 Degrees F

Description

Lamp Cord, Number of Conductors 2, Wire Size 16 AWG, Trade Designation SPT-2, Wire Color Black, Voltage 300 V, Jacket Color Black, Length 250 ft, Nominal Outside Dia. 0.30 in x 0.16 in, Conductor Design Stranded, Conductor Material Copper, Temp. Rating -4 Degrees to 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.