Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Lockout Kit, Gray, 5" H

  • Mfr # 437R65

  • Zoro # G4434783


product price: $73.19
/ea

Key Features

Includes
(1) 2-1/2 in Nylon Hasp, (1) 3 in Plug Lockout, (1) Breaker No Hole, (1) Key Retaining Steel Padlock Red KD, (1) Lockout Pouch, (1) Multi Pole Breaker, (1) Tag Do Not Operate
Number of Components
33
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Do Not Operate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R65
Zoro #
G4434783
UPC #
-
Country of Origin
Germany

Dimensions

Case Width
7 in
Case Depth
2 in
Case Height
6 in
Carrying Case Dimensions
2 in D x 7 in W x 6 in H

Details

Item
Portable Lockout Kit
Includes
(1) 2-1/2 in Nylon Hasp, (1) 3 in Plug Lockout, (1) Breaker No Hole, (1) Key Retaining Steel Padlock Red KD, (1) Lockout Pouch, (1) Multi Pole Breaker, (1) Tag Do Not Operate
Number of Components
33
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Do Not Operate
Lockout Application
Electrical Lockout
Case Style
Bag
Language
English
Included Padlock Body Material
Steel
Case Material
Canvas
Portable
Yes
Number of Padlocks Included
1
Keyed
Different
Color
Black
Filled/Unfilled
Filled
Number of Lockouts Included
2
Carrying Case Material
Canvas
Filled
Yes
Padlock Body Material
Steel
Carrying Case Type
Bag
Included Lockout Types
Plug
Number of Tags Included
1
Maximum Number of Padlocks
1

Description

Portable Lockout Kit, Filled Yes, Number of Lockouts Included 2, Number of Tags Included 1, Carrying Case Type Bag, Included Lockout Types Plug, Language English, Carrying Case Dimensions 2 in D x 7 in W x 6 in H, Carrying Case Material Canvas, Includes (1) 2-1/2 in Nylon Hasp, (1) 3 in Plug Lockout, (1) Breaker No Hole, (1) Key Retaining Steel Padlock Red KD, (1) Lockout Pouch, (1) Multi Pole Breaker, (1) Tag Do Not Operate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.