Zoro Homepage

Portable Universal Timer

  • Mfr # 5ZPZ9

  • Zoro # G6565772


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Max. Time Setting
60 min
Manufacturers Warranty Length
6 mo
Depth (In.)
4 in
Display
Dial
Height (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZPZ9
Zoro #
G6565772
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 mo
Depth (In.)
4 in
Height (In.)
4.5 in
Width (In.)
4.75 in
Manufacturer Warranty Length
6 mo
Overall Depth
4 in
Overall Height
4 1/2 in
Overall Width
4 3/4 in

Details

Item
Digital Timer
Max. Time Setting
60 min
Display
Dial
Min. Time Setting
1 min
Special Features
3-Wire Cord and Plug, Two Receptacles
Count Direction
Count Down
Features
Features Two Plug AC Receptacle
Display Type
No Display
Minimum Time Setting
1 min
Maximum Time Setting
60 minutes
Digital Display Screen Type
No Display

Description

Digital Timer, Features Features Two Plug AC Receptacle, Overall Depth 4 in, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 4 3/4 in, Digital Display Screen Type No Display, Display Type No Display, Maximum Time Setting 60 minutes, Minimum Time Setting 1 min, Count Direction Count Down, Manufacturer Warranty Length 6 mo, Digital Display Height Not Applicable, Digital Display Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.