This item is Discontinued.

Zoro Select Portable Utility Hook, 4 In. HKS-4HK-001

This item is Discontinued.

Zoro Select

Portable Utility Hook, 4 In. (Discontinued)

Mfr # HKS-4HK-001
Zoro # G4225505
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HKS-4HK-001
Zoro #
G4225505
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
4 in
Width
4"

Details

Material
Steel Wire
Finish
Galvanized
Item
Portable Utility Hook
Finish - Shelving and Racks
Galvanized

Description

Portable Utility Hook, Overall Width 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.