Zoro Homepage

Portion Cup and Lid Dispenser, 12 5/8in H

  • Mfr # MODCC100

  • Zoro # G106878999


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Dispenser Holds
1 3/4 to 4 1/2 oz Cups
Width
6 in
Color
Black
Number of Dispensers
2
Standards
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODCC100
Zoro #
G106878999
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Height
12 5/8 in
Depth
11 1/4 in
Tube Length
11 3/4 in
Maximum Rim Diameter
2 5/16 in

Details

Dispenser Holds
1 3/4 to 4 1/2 oz Cups
Color
Black
Number of Dispensers
2
Standards
NSF Certified
Mounting Type
Countertop
Item
Portion Cup and Lid Dispenser
USDA Certified Bio-based Products
No
Dispenser Type
Cup and Lid Dispenser
SFI Certified
No
Bio-Based
No
Minimum Cup Capacity
1.75 oz
Compatible Cup Material
Plastic
FSC Certified
No
Series
Modular FrontLine(TM)
BPI Certified
No
Compostable
Not Compostable
Recyclable
No
Maximum Cup Capacity
4.5 oz

Description

Portion Cup and Lid Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 11 1/4 in, Height 12 5/8 in, Width 6 in, Dispenser Holds 1 3/4 to 4 1/2 oz Cups, Compatible Cup Material Plastic, FSC Certified No, Includes Not Applicable, Maximum Rim Diameter 2 5/16 in, Mounting Type Countertop, Number of Dispensers 2, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter Not Applicable, Tube Length 11 3/4 in, USDA Certified Bio-based Products No, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.