Zoro Homepage

Portion Cup and Lid Organizer, 10 in H, BK

  • Mfr # PCL3ADJ

  • Zoro # G206878813


product price: $37.59
/ea

Key Features

Dispenser Holds
1 3/4 to 4 1/2 oz Cups
Height
10 in
Mounting Type
Wall-Mount
Tube Length
11 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL3ADJ
Zoro #
G206878813
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Tube Length
11 1/2 in
Depth
3 3/4 in
Width
11 1/2 in
Maximum Rim Diameter
3 in

Details

Dispenser Holds
1 3/4 to 4 1/2 oz Cups
Mounting Type
Wall-Mount
Color
Black
Standards
NSF Certified
Item
Portion Cup and Lid Organizer
Number of Dispensers
3
USDA Certified Bio-based Products
No
Bio-Based
No
Compatible Cup Material
Plastic
FSC Certified
No
Minimum Cup Capacity
1.75 oz
SFI Certified
No
Recyclable
No
Dispenser Type
Cup and Lid Organizer
Compostable
Not Compostable
Maximum Cup Capacity
4.5 oz
BPI Certified
No

Description

Portion Cup and Lid Organizer, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 3 3/4 in, Height 10 in, Width 11 1/2 in, Dispenser Holds 1 3/4 to 4 1/2 oz Cups, Compatible Cup Material Plastic, FSC Certified No, Includes Not Applicable, Maximum Rim Diameter 3 in, Mounting Type Wall-Mount, Number of Dispensers 3, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter Not Applicable, Tube Length 11 1/2 in, USDA Certified Bio-based Products No, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.