Zoro Homepage

Portion Cup Dspr Condiment Dspr Pump

  • Mfr # MODP4900CC

  • Zoro # G806879098


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Dispenser Holds
1 3/4 to 4 1/2 oz Cups
Includes
MODBASE, MODCC100, MODTRAY, P4900
Tube Length
11 3/4 in
Standards
NSF Certified
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODP4900CC
Zoro #
G806879098
UPC #
-
Country of Origin
China

Dimensions

Tube Length
11 3/4 in
Height
23 in
Width
14 in
Depth
11 3/8 in
Maximum Rim Diameter
2 5/16 in

Details

Dispenser Holds
1 3/4 to 4 1/2 oz Cups
Includes
MODBASE, MODCC100, MODTRAY, P4900
Item
Portion Cup Dispenser with Condiment Dispenser Pump
Standards
NSF Certified
Color
Black
Mounting Type
Countertop
Number of Dispensers
2
Recyclable
No
Bio-Based
No
USDA Certified Bio-based Products
No
FSC Certified
No
Series
Modular FrontLine(TM)
Minimum Cup Capacity
1.75 oz
Maximum Cup Capacity
4.5 oz
Dispenser Type
Cup Dispenser
SFI Certified
No
BPI Certified
No
Compatible Cup Material
Plastic
Compostable
Not Compostable

Description

Portion Cup Dispenser with Condiment Dispenser Pump, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 11 3/8 in, Height 23 in, Width 14 in, Dispenser Holds 1 3/4 to 4 1/2 oz Cups, Compatible Cup Material Plastic, FSC Certified No, Includes MODBASE, MODCC100, MODTRAY, P4900, Maximum Rim Diameter 2 5/16 in, Mounting Type Countertop, Number of Dispensers 2, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter Not Applicable, Tube Length 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.