Zoro Homepage

Post Cap, Green, 2" dia., PK10

  • Mfr # 1007G

  • Zoro # G9211128


product price: $13.65
/pk 10, $1.37/ea

Key Features

Material
HDPE
Width
2 in
Height
2 in
Gauge
8 ga
For Use With
T-Post and Rebar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007G
Zoro #
G9211128
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in
Dia.
2"
Compatible Diameter
2 in diameter
Diameter
2"

Details

Item
Post Cap
Material
HDPE
Gauge
8 ga
For Use With
T-Post and Rebar
Color
Green
Finish
Unfinished
Product Type
Post Cap

Description

Post Cap, Product Type Post Cap, Material HDPE, Compatible Diameter 2 in diameter, Gauge 8 ga, Finish Unfinished, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.