Zoro Homepage

Post Chrome, 64 In

  • Mfr # MHLP64CG

  • Zoro # G2375716


product price: $14.89
/ea

Key Features

Fits Brand
Dayton
For Use With Mfr. Model Number
MHLP64CG
Product Type
Industrial Wire Shelving Post
Overall Height
64 in
Compatible Manufacturer Model Number
3TPA3, 3TPA4, 3TPA5, 3TPA6, 3TPV5, 3TPV6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHLP64CG
Zoro #
G2375716
UPC #
190735498859
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
64 in

Details

Fits Brand
Dayton
For Use With Mfr. Model Number
MHLP64CG
Item
Industrial Wire Shelving Post
Product Type
Industrial Wire Shelving Post
Compatible Manufacturer Model Number
3TPA3, 3TPA4, 3TPA5, 3TPA6, 3TPV5, 3TPV6
Finish
Chrome

Description

Industrial Wire Shelving Post, Finish Chrome, Overall Height 64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.