Post, Chrome, 70 In
Mfr # MHP64CSQG
Zoro # G9527481
product price: $21.29
/eaKey Features
Overall Height
63 1/2 in
Fits Brand
Dayton
For Use With Mfr. Model Number
MHP64CSQG
Product Type
Industrial Wire Shelving Post
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHP64CSQG
Zoro #
G9527481
UPC #
190735499580
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
63 1/2 in
Details
Item
Post, Chrome, 70"
Fits Brand
Dayton
For Use With Mfr. Model Number
MHP64CSQG
Product Type
Industrial Wire Shelving Post
Finish
Chrome
Compatible Manufacturer Model Number
2HDE5, 2HDE6, 2HDE7, 2HDE8, 2HDE9, 2HDF1, 2HDF2, 2HDF3
Description
Industrial Wire Shelving Post, Finish Chrome, Overall Height 63 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.