Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Hinge, Steel, 2-3/8 In Dia.

  • Mfr # 4LVH4

  • Zoro # G3487477


product price: $6.19
/ea

Key Features

Material
Steel
Height
7/8 in
Gauge
9 ga
Dia.
2 3/8 in
Includes
5/8 x 1 in Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVH4
Zoro #
G3487477
UPC #
190735514436
Country of Origin
China

Dimensions

Height
7/8 in
Dia.
2 3/8 in
Compatible Diameter
2 3/8 in diameter

Details

Item
Post Hinge
Material
Steel
Gauge
9 ga
Includes
5/8 x 1 in Post
Finish
Galvanized
Product Type
Post Hinge

Description

Post Hinge, Product Type Post Hinge, Material Steel, Compatible Diameter 2 3/8 in diameter, Gauge 9 ga, Includes 5/8 x 1 in Post, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.