Zoro Homepage

Post Pounder, 3 1/2 In Dia

  • Mfr # F15A

  • Zoro # G4025131


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black/Gray
Height (In.)
28 1/4 in
Type
Posts Up to 3-1/2 in Diameter
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F15A
Zoro #
G4025131
UPC #
035923881894
Country of Origin
United States

Dimensions

Height (In.)
28 1/4 in
Dia.
3-1/2"
Overall Height
28 1/4 in
Maximum Post Diameter
3 1/2 in

Details

Item
Manual Post Driver
Material
Steel
Color
Black/Gray
Type
Posts Up to 3-1/2 in Diameter
Finish
Powder Coated
Weight (Lbs.)
28 lb
Product Type
Manual Post Driver
Handle Type
Tapered
Weight
28 lb

Description

Manual Post Driver, Weight 28 lb, Overall Height 28 1/4 in, Maximum Post Diameter 3 1/2 in, Material Steel, Finish Powder Coated, Product Type Manual Post Driver, Color Black/Gray, Handle Type Tapered, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.