Zoro Homepage

Post Sleeve, 4-1/2 In Dia., 52 In H, Beige

  • Mfr # CL1385V

  • Zoro # G6266416


product price: $36.39
/ea

Key Features

Material
HDPE
Color
Beige with White Tape
Weight
4 lb
Outside Dia.
5 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1385V
Zoro #
G6266416
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Overall Height
52 in
Inside Dia.
4 3/4 in
Wall Thickness
7/50 in
For Post Size
4-1/2 in dia
Manufacturer Warranty Length
5 yr
Compatible Bollard Diameter
4 1/2 in
Inside Diameter
4 3/4 in
Outside Diameter
5 in

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Beige, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.