Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 4-1/2 In Dia., 52 In H, Brown

  • Mfr # CL1385UNT

  • Zoro # G6266522


product price: $37.59
/ea

Key Features

Material
HDPE
Color
BROWN
Weight
4 lb
Outside Dia.
5 in
Bollard Striping
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1385UNT
Zoro #
G6266522
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Wall Thickness
7/50 in
Inside Dia.
4 3/4 in
For Post Size
4-1/2 in dia
Overall Height
52 in
Inside Diameter
4 3/4 in
Outside Diameter
5 in
Compatible Bollard Diameter
4 1/2 in

Details

Item
Bollard Cover
Material
HDPE
Color
BROWN
Weight
4 lb
Bollard Striping
No
Bollard Cover Material
High Density Polyethylene
Includes
(2) Foam Strips
Bollard Cover Color
Brown
Bollard Cover Style
Smooth
Net Weight
4 lb
Pattern
Smooth
UV Resistant
Yes
Bollard Shape
Round
Installation Method
Foam Strips
Shape
ROUND
Mounting Style
Foam Strips
Texture
Smooth
Reflectivity
Non-Reflective
Striping
No
Compatible Bollard Shape
Round
Resistance Properties
UV Resistant

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Brown, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.