Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 4-1/2 In Dia., 52 In H, Gray

  • Mfr # CL1385C

  • Zoro # G6266382


product price: $42.29
/ea

Key Features

Material
HDPE
Color
Gray with Red Tape
Weight
4 lb
Outside Dia.
5 in
Bollard Cover Material
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1385C
Zoro #
G6266382
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Wall Thickness
7/50 in
Inside Dia.
4 3/4 in
For Post Size
4-1/2 in dia
Overall Height
52 in
Inside Diameter
4 3/4 in
Manufacturer Warranty Length
5 yr
Compatible Bollard Diameter
4 1/2 in
Outside Diameter
5 in

Details

Item
Bollard Cover
Material
HDPE
Color
Gray with Red Tape
Weight
4 lb
Bollard Cover Material
High Density Polyethylene
Bollard Striping Color
Red
Bollard Cover Color
Gray
Net Weight
4 lb
Installation Method
Foam Strips
Bollard Striping
Yes
Shape
ROUND
Bollard Cover Style
Smooth
Pattern
Smooth
Includes
(2) Foam Strips
Bollard Shape
Round
UV Resistant
Yes
Mounting Style
Foam Strips
Resistance Properties
Fade Resistant, Solvent Resistant
Reflectivity
Reflective
Striping Color
Red
Striping
Yes
Texture
Smooth
Compatible Bollard Shape
Round

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Gray, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.