Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 4-1/2 In Dia., 52 In H, Red

  • Mfr # CL1385PNT

  • Zoro # G6266556


product price: $36.29
/ea

Key Features

Material
HDPE
Color
Red
Weight
4 lb
Outside Dia.
5 in
Installation Method
Foam Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1385PNT
Zoro #
G6266556
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Overall Height
52 in
Inside Dia.
4 3/4 in
For Post Size
4-1/2 in dia
Wall Thickness
7/50 in
Compatible Bollard Diameter
4 1/2 in
Inside Diameter
4 3/4 in
Manufacturer Warranty Length
5 yr
Outside Diameter
5 in

Details

Item
Bollard Cover
Material
HDPE
Color
Red
Weight
4 lb
Installation Method
Foam Strips
Shape
ROUND
Bollard Striping
No
Bollard Cover Style
Smooth
Bollard Shape
Round
Bollard Cover Material
High Density Polyethylene
Net Weight
4 lb
UV Resistant
Yes
Pattern
Smooth
Includes
(2) Foam Strips
Bollard Cover Color
Red
Mounting Style
Foam Strips
Reflectivity
Reflective
Compatible Bollard Shape
Round
Resistance Properties
Fade Resistant, Solvent Resistant
Texture
Smooth
Striping
No

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Red, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.