Zoro Homepage

Post Sleeve, 4-1/2x4-1/2 In, 55In H, Yellow

  • Mfr # SQ455YW

  • Zoro # G6266915


product price: $71.39
/ea

Key Features

Material
HDPE
Color
Yellow with White Tape
Weight
6 lb
Outside Dia.
5 in
Bollard Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ455YW
Zoro #
G6266915
UPC #
00194484250782
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Overall Height
55 in
For Post Size
4-1/2 in x 4-1/2 in
Wall Thickness
3/20 in
Inside Dia.
4 3/4 in
Inside Diameter
4 3/4 in
Compatible Bollard Diameter
4 1/2 in
Outside Diameter
5 in

Details

Item
Bollard Cover
Material
HDPE
Color
Yellow with White Tape
Weight
6 lb
Bollard Shape
Square
Bollard Cover Color
Yellow
Includes
(2) Foam Strips
Installation Method
Foam Strips
Net Weight
6 lb
Bollard Cover Style
Smooth
Bollard Cover Material
High Density Polyethylene
Pattern
Smooth
Bollard Striping
Yes
UV Resistant
No
Shape
Square
Bollard Striping Color
White
Mounting Style
Foam Strips
Texture
Smooth
Striping Color
White
Striping
Yes
Resistance Properties
UV Resistant
Reflectivity
Reflective
Compatible Bollard Shape
Square

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 55 in, Wall Thickness 3/20 in, Compatible Bollard Shape Square, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 6 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.