Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 4 In Dia., 56 In H, Brown

  • Mfr # 1732BR

  • Zoro # G6252057


product price: $57.99
/ea

Key Features

Material
HDPE with UV Inhibitors
Color
BROWN
Weight
5 lb
Outside Dia.
5 3/4 in
Bollard Cover Style
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732BR
Zoro #
G6252057
UPC #
048441001880
Country of Origin
United States

Dimensions

Outside Dia.
5 3/4 in
Overall Height
56 in
Inside Dia.
4 3/4 in
Wall Thickness
9/50 in
For Post Size
4 in dia
Compatible Bollard Diameter
4 in
Inside Diameter
4 3/4 in
Outside Diameter
5 3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Bollard Cover
Material
HDPE with UV Inhibitors
Color
BROWN
Weight
5 lb
Bollard Cover Style
Ribbed
Pattern
Ribbed
Bollard Shape
Round
Bollard Cover Color
Brown
UV Resistant
Yes
Installation Method
Slide On
Shape
ROUND
Bollard Cover Material
High Density Polyethylene
Bollard Striping
No
Net Weight
5 lb
Mounting Style
Slide On
Striping
No
Resistance Properties
Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant
Compatible Bollard Shape
Round
Texture
Ribbed

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Brown, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 5 3/4 in, Overall Height 56 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 in, Inside Diameter 4 3/4 in, Weight 5 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.