Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 4 In Dia., 56 In H, Lime

  • Mfr # 1732LM

  • Zoro # G6252041


product price: $55.49
/ea

Key Features

Material
HDPE with UV Inhibitors
Color
Lime Green
Weight
5 lb
Outside Dia.
5 3/4 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732LM
Zoro #
G6252041
UPC #
048441001996
Country of Origin
United States

Dimensions

Outside Dia.
5 3/4 in
Overall Height
56 in
Wall Thickness
9/50 in
For Post Size
4 in dia
Inside Dia.
4 3/4 in
Compatible Bollard Diameter
4 in
Manufacturer Warranty Length
1 yr
Inside Diameter
4 3/4 in
Outside Diameter
5 3/4 in

Details

Item
Bollard Cover
Material
HDPE with UV Inhibitors
Color
Lime Green
Weight
5 lb
UV Resistant
Yes
Installation Method
Slide On
Pattern
Ribbed
Bollard Cover Color
Lime Green
Net Weight
5 lb
Bollard Cover Style
Ribbed
Bollard Cover Material
High Density Polyethylene
Bollard Striping
No
Bollard Shape
Round
Shape
ROUND
Mounting Style
Slide On
Resistance Properties
Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant
Texture
Ribbed
Striping
No
Compatible Bollard Shape
Round

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Lime Green, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 5 3/4 in, Overall Height 56 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 in, Inside Diameter 4 3/4 in, Weight 5 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.