Zoro Homepage

Post Sleeve, 4 In Dia., 56 In H, Red

  • Mfr # 1732R

  • Zoro # G1527942


product price: $62.39
/ea

Key Features

Material
HDPE with UV Inhibitors
Color
Red
Weight
8 lb
Outside Dia.
5 3/4 in
Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732R
Zoro #
G1527942
UPC #
190735449899
Country of Origin
United States

Dimensions

Outside Dia.
5 3/4 in
Height
56 in
Length
5.75 in
Overall Height
56 in
Wall Thickness
1/5 in
For Post Size
4 in dia
Inside Dia.
4 3/4 in
Outside Diameter
5 3/4 in
Inside Diameter
4 3/4 in
Manufacturer Warranty Length
1 yr
Compatible Bollard Diameter
4 in

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Red, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 5 3/4 in, Overall Height 56 in, Wall Thickness 1/5 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 in, Inside Diameter 4 3/4 in, Weight 8 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.