Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 4 In Dia., 56 In H, Yellow

  • Mfr # 1735

  • Zoro # G0162355


product price: $54.69
/ea

Key Features

Material
HDPE with UV Inhibitors
Color
Yellow
Weight
4 lb
Outside Dia.
5 1/4 in
For Post Size
4 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735
Zoro #
G0162355
UPC #
190735442876
Country of Origin
United States

Dimensions

Outside Dia.
5 1/4 in
For Post Size
4 in dia
Wall Thickness
9/50 in
Inside Dia.
4 3/4 in
Overall Height
56 in
Manufacturer Warranty Length
1 yr
Compatible Bollard Diameter
4 in
Inside Diameter
4 3/4 in
Outside Diameter
5 1/4 in

Details

Item
Bollard Cover
Material
HDPE with UV Inhibitors
Color
Yellow
Weight
4 lb
Bollard Shape
Round
Bollard Striping
No
Pattern
Smooth
Bollard Cover Color
Yellow
Bollard Cover Material
High Density Polyethylene
Bollard Cover Style
Smooth
Installation Method
Slide On
Net Weight
4 lb
Shape
ROUND
UV Resistant
Yes
Mounting Style
Slide On
Reflectivity
Non-Reflective
Texture
Smooth
Compatible Bollard Shape
Round
Resistance Properties
Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant
Striping
No

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 1/4 in, Overall Height 56 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 in, Inside Diameter 4 3/4 in, Weight 4 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.