Zoro Homepage

Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow

  • Mfr # SQ655YW

  • Zoro # G6266872


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Weight
8 lb
Outside Dia.
7 in
UV Resistant
No
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ655YW
Zoro #
G6266872
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 in
Inside Dia.
6 5/8 in
Wall Thickness
9/50 in
For Post Size
6-1/2 in x 6-1/2 in
Overall Height
55 in
Compatible Bollard Diameter
6 1/2 in
Outside Diameter
7 in
Inside Diameter
6 5/8 in

Details

Item
Bollard Cover
Material
HDPE
Color
Yellow with White Tape
Weight
8 lb
UV Resistant
No
Shape
Square
Bollard Shape
Square
Bollard Cover Style
Smooth
Bollard Cover Material
High Density Polyethylene
Bollard Striping
Yes
Installation Method
Foam Strips
Bollard Cover Color
Yellow
Pattern
Smooth
Bollard Striping Color
White
Net Weight
8 lb
Includes
(2) Foam Strips
Mounting Style
Foam Strips
Striping
Yes
Compatible Bollard Shape
Square
Reflectivity
Reflective
Striping Color
White
Texture
Smooth

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 7 in, Overall Height 55 in, Wall Thickness 9/50 in, Compatible Bollard Shape Square, Compatible Bollard Diameter 6 1/2 in, Inside Diameter 6 5/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 8 lb, Includes (2) Foam Strips, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.