Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 6 In Dia., 56 In H, Lime

  • Mfr # 1730LM

  • Zoro # G7626905


product price: $60.89
/ea

Key Features

Material
HDPE with UV Inhibitors
Color
Lime Green
Weight
8 lb
Outside Dia.
7 7/8 in
Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730LM
Zoro #
G7626905
UPC #
048441002009
Country of Origin
United States

Dimensions

Outside Dia.
7 7/8 in
Height
56 in
Length
7.875 in
Inside Dia.
6 7/8 in
Wall Thickness
9/50 in
For Post Size
6 in dia
Overall Height
56 in
Compatible Bollard Diameter
6 in
Inside Diameter
6 7/8 in
Outside Diameter
7 7/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Bollard Cover
Material
HDPE with UV Inhibitors
Color
Lime Green
Weight
8 lb
Mounting Style
Slide On
Installation Method
Slide On
Bollard Shape
Round
Bollard Cover Material
High Density Polyethylene
Shape
ROUND
Net Weight
8 lb
UV Resistant
Yes
Pattern
Ribbed
Bollard Striping
No
Bollard Cover Color
Lime Green
Bollard Cover Style
Ribbed
Compatible Bollard Shape
Round
Striping
No
Texture
Ribbed
Resistance Properties
Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant
Reflectivity
Non-Reflective

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Lime Green, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 7 7/8 in, Overall Height 56 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 7/8 in, Weight 8 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.