Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 6 In Dia., 56 In H, Yellow

  • Mfr # 1730

  • Zoro # G1792804


product price: $68.99
/ea

Key Features

Material
HDPE with UV Inhibitors
Color
Yellow
Weight
10 lb
Outside Dia.
7 7/8 in
Pattern
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730
Zoro #
G1792804
UPC #
190735478486
Country of Origin
United States

Dimensions

Outside Dia.
7 7/8 in
Inside Dia.
6 7/8 in
Overall Height
56 in
Wall Thickness
1/5 in
For Post Size
6 in dia
Manufacturer Warranty Length
1 yr
Compatible Bollard Diameter
6 in
Outside Diameter
7 7/8 in
Inside Diameter
6 7/8 in

Details

Item
Bollard Cover
Material
HDPE with UV Inhibitors
Color
Yellow
Weight
10 lb
Pattern
Ribbed
Shape
ROUND
Bollard Cover Color
Yellow
Bollard Striping
No
Installation Method
Slide On
Net Weight
10 lb
Bollard Shape
Round
UV Resistant
Yes
Bollard Cover Style
Ribbed
Bollard Cover Material
High Density Polyethylene
Mounting Style
Slide On
Reflectivity
Non-Reflective
Compatible Bollard Shape
Round
Striping
No
Resistance Properties
Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant
Texture
Ribbed

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 7 7/8 in, Overall Height 56 in, Wall Thickness 1/5 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 7/8 in, Weight 10 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.