Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 60 In H, Yellow with No Tape

  • Mfr # 4502YN

  • Zoro # G6339243


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
Yellow
Weight
16 lb
Outside Dia.
13 1/8 in
Includes
(2) Foam Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4502YN
Zoro #
G6339243
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
13 1/8 in
For Post Size
12-7/8 in dia
Wall Thickness
1/5 in
Overall Height
60 in
Inside Dia.
13 in
Inside Diameter
13 in
Compatible Bollard Diameter
12 3/4 in
Outside Diameter
13 3/8 in

Details

Item
Bollard Cover
Material
HDPE
Color
Yellow
Weight
16 lb
Includes
(2) Foam Strips
Bollard Cover Style
Smooth
UV Resistant
No
Shape
ROUND
Installation Method
Foam Strips
Bollard Cover Material
High Density Polyethylene
Bollard Shape
Round
Bollard Cover Color
Yellow
Bollard Striping
No
Net Weight
16 lb
Pattern
Smooth
Mounting Style
Foam Strips
Striping
No
Texture
Smooth
Resistance Properties
UV Resistant
Reflectivity
Non-Reflective
Compatible Bollard Shape
Round

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 13 3/8 in, Overall Height 60 in, Wall Thickness 1/5 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 12 3/4 in, Inside Diameter 13 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 16 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.