Zoro Homepage

Post Sleeve, 6in, Rd with Wht Stripes

  • Mfr # 1736RWS

  • Zoro # G8796216


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
Red with White Stripes
Weight
6 lb
Outside Dia.
7 3/8 in
Bollard Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1736RWS
Zoro #
G8796216
UPC #
484410056046
Country of Origin
United States

Dimensions

Outside Dia.
7 3/8 in
For Post Size
6 in dia
Inside Dia.
6 7/8 in
Wall Thickness
1/2 in
Overall Height
56 in
Compatible Bollard Diameter
6 in
Outside Diameter
7 3/8 in
Manufacturer Warranty Length
1 yr
Inside Diameter
6 7/8 in

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Red, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 7 3/8 in, Overall Height 56 in, Wall Thickness 1/2 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 7/8 in, Weight 6 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Reflective, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.