Zoro Homepage

Post Sleeve, 6in, Yllw with Rd Stripes

  • Mfr # 1736YRS

  • Zoro # G8796207


product price: $68.39
/ea

Key Features

Material
HDPE
Color
Yellow with Red Reflective Stripes
Weight
6 lb
Outside Dia.
7 3/8 in
Shape
ROUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1736YRS
Zoro #
G8796207
UPC #
484410055988
Country of Origin
United States

Dimensions

Outside Dia.
7 3/8 in
Inside Dia.
6 7/8 in
Wall Thickness
1/2 in
Overall Height
56 in
For Post Size
6 in dia
Inside Diameter
6 7/8 in
Compatible Bollard Diameter
6 in
Outside Diameter
7 3/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Bollard Cover
Material
HDPE
Color
Yellow with Red Reflective Stripes
Weight
6 lb
Shape
ROUND
Pattern
Smooth
Bollard Cover Style
Smooth
Bollard Striping Color
Reflective Red
UV Resistant
No
Installation Method
Slide On
Bollard Striping
Yes
Bollard Cover Color
Yellow
Bollard Cover Material
High Density Polyethylene
Bollard Shape
Round
Net Weight
6 lb
Mounting Style
Slide On
Striping Color
Red
Compatible Bollard Shape
Round
Resistance Properties
Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant
Texture
Smooth
Reflectivity
Reflective
Striping
Yes

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 7 3/8 in, Overall Height 56 in, Wall Thickness 1/2 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 7/8 in, Weight 6 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Reflective, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.