Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 7 In Dia., 60 In H, Brown

  • Mfr # CL1386P

  • Zoro # G6266626


product price: $56.19
/ea

Key Features

Material
HDPE
Color
Brown with White Tape
Weight
7 lb
Outside Dia.
7 23/64 in
Includes
(2) Foam Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1386P
Zoro #
G6266626
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 23/64 in
For Post Size
7 in dia
Wall Thickness
17/100 in
Overall Height
60 in
Inside Dia.
7 in
Manufacturer Warranty Length
5 yr
Compatible Bollard Diameter
7 in
Outside Diameter
7 5/16 in
Inside Diameter
7 in

Details

Item
Bollard Cover
Material
HDPE
Color
Brown with White Tape
Weight
7 lb
Includes
(2) Foam Strips
Bollard Shape
Round
Bollard Cover Color
Brown
UV Resistant
Yes
Net Weight
7 lb
Bollard Cover Material
High Density Polyethylene
Installation Method
Foam Strips
Bollard Striping Color
White
Pattern
Smooth
Shape
ROUND
Bollard Striping
Yes
Bollard Cover Style
Smooth
Mounting Style
Foam Strips
Compatible Bollard Shape
Round
Reflectivity
Reflective
Resistance Properties
Fade Resistant, Solvent Resistant
Texture
Smooth
Striping
Yes
Striping Color
White

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Brown, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 7 5/16 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.