Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 7 In Dia., 60 In H, Gray

  • Mfr # CL1386QQ

  • Zoro # G6266644


product price: $54.59
/ea

Key Features

Material
HDPE
Color
Gray
Weight
7 lb
Outside Dia.
7 23/64 in
For Post Size
7 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1386QQ
Zoro #
G6266644
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 23/64 in
For Post Size
7 in dia
Wall Thickness
17/100 in
Inside Dia.
7 in
Overall Height
60 in
Manufacturer Warranty Length
5 yr
Inside Diameter
7 in
Compatible Bollard Diameter
7 in
Outside Diameter
7 5/16 in

Details

Item
Bollard Cover
Material
HDPE
Color
Gray
Weight
7 lb
Net Weight
7 lb
Shape
ROUND
Bollard Shape
Round
Installation Method
Foam Strips
Bollard Cover Style
Smooth
UV Resistant
Yes
Bollard Striping
No
Includes
(2) Foam Strips
Bollard Cover Color
Gray
Pattern
Smooth
Bollard Cover Material
High Density Polyethylene
Mounting Style
Foam Strips
Texture
Smooth
Striping
No
Resistance Properties
Fade Resistant, Solvent Resistant
Reflectivity
Reflective
Compatible Bollard Shape
Round

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Gray, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 5/16 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.