Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 7 In Dia., 72 In H, Lime Green

  • Mfr # CL1386L72

  • Zoro # G6339286


product price: $56.89
/ea

Key Features

Material
HDPE
Color
Lime Green with White Tape
Weight
7 lb
Outside Dia.
7 23/64 in
Inside Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1386L72
Zoro #
G6339286
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 23/64 in
Inside Dia.
7 in
Overall Height
72 in
For Post Size
7 in dia
Wall Thickness
17/100 in
Manufacturer Warranty Length
5 yr
Outside Diameter
7 5/16 in
Compatible Bollard Diameter
7 in
Inside Diameter
7 in

Details

Item
Bollard Cover
Material
HDPE
Color
Lime Green with White Tape
Weight
7 lb
Bollard Shape
Round
Bollard Striping
Yes
Bollard Cover Style
Smooth
Bollard Cover Color
Lime Green
Installation Method
Foam Strips
Pattern
Smooth
Net Weight
7 lb
UV Resistant
Yes
Bollard Striping Color
White
Bollard Cover Material
High Density Polyethylene
Includes
(2) Foam Strips
Shape
ROUND
Mounting Style
Foam Strips
Texture
Smooth
Reflectivity
Reflective
Striping
Yes
Resistance Properties
Fade Resistant, Solvent Resistant
Compatible Bollard Shape
Round
Striping Color
White

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Lime Green, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 7 5/16 in, Overall Height 72 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.