Zoro Homepage

Post Sleeve, 7 In Dia., 72 In H, Lime Green

  • Mfr # CL1386LL72

  • Zoro # G6339277


product price: $46.59
/ea

Key Features

Material
HDPE
Color
Lime Green
Weight
7 lb
Outside Dia.
7 23/64 in
Wall Thickness
17/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1386LL72
Zoro #
G6339277
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 23/64 in
Wall Thickness
17/100 in
For Post Size
7 in dia
Inside Dia.
7 in
Overall Height
72 in
Manufacturer Warranty Length
5 yr
Inside Diameter
7 in
Outside Diameter
7 5/16 in
Compatible Bollard Diameter
7 in

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Lime Green, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 5/16 in, Overall Height 72 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.