Zoro Homepage

Post Sleeve, 8-7/8 In Dia., 72 In H, Gray

  • Mfr # 3502N

  • Zoro # G6266836


product price: $88.19
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
HDPE
Color
Gray
Weight
10 lb
Outside Dia.
9 13/64 in
Installation Method
Foam Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3502N
Zoro #
G6266836
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
9 13/64 in
Wall Thickness
19/100 in
Overall Height
72 in
For Post Size
8-7/8 in dia
Inside Dia.
8 13/16 in
Inside Diameter
8 13/16 in
Outside Diameter
9 3/16 in
Manufacturer Warranty Length
5 yr
Compatible Bollard Diameter
8 7/8 in

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Gray, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 9 3/16 in, Overall Height 72 in, Wall Thickness 19/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 7/8 in, Inside Diameter 8 13/16 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 10 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.