Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 8-7/8 In Dia., 72 In H, Red

  • Mfr # 3519N

  • Zoro # G6266811


product price: $83.59
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Material
HDPE
Color
Red
Weight
10 lb
Outside Dia.
9 13/64 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3519N
Zoro #
G6266811
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
9 13/64 in
For Post Size
8-7/8 in dia
Wall Thickness
19/100 in
Overall Height
72 in
Inside Dia.
8 13/16 in
Compatible Bollard Diameter
8 7/8 in
Inside Diameter
8 13/16 in
Outside Diameter
9 3/16 in
Manufacturer Warranty Length
5 yr

Details

Item
Bollard Cover
Material
HDPE
Color
Red
Weight
10 lb
UV Resistant
Yes
Bollard Cover Material
High Density Polyethylene
Pattern
Smooth
Net Weight
10 lb
Bollard Striping
No
Includes
(2) Foam Strips
Installation Method
Foam Strips
Bollard Shape
Round
Bollard Cover Style
Smooth
Bollard Cover Color
Red
Shape
ROUND
Mounting Style
Foam Strips
Reflectivity
Reflective
Resistance Properties
Fade Resistant, Solvent Resistant
Compatible Bollard Shape
Round
Striping
No
Texture
Smooth

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Red, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 9 3/16 in, Overall Height 72 in, Wall Thickness 19/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 7/8 in, Inside Diameter 8 13/16 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 10 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.