Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 8 In Dia., 57 In H, Green

  • Mfr # 1738GN

  • Zoro # G6252093


product price: $71.59
/ea

Key Features

Material
HDPE with UV Inhibitors
Color
Green
Weight
9 lb
Outside Dia.
10 in
Installation Method
Slide On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738GN
Zoro #
G6252093
UPC #
048441001873
Country of Origin
United States

Dimensions

Outside Dia.
10 in
Inside Dia.
8 7/8 in
For Post Size
8 in dia
Wall Thickness
9/50 in
Overall Height
57 in
Manufacturer Warranty Length
1 yr
Compatible Bollard Diameter
8 in
Outside Diameter
10 in
Inside Diameter
8 7/8 in

Details

Item
Bollard Cover
Material
HDPE with UV Inhibitors
Color
Green
Weight
9 lb
Installation Method
Slide On
Net Weight
9 lb
Bollard Cover Color
Green
Pattern
Ribbed
Bollard Cover Material
High Density Polyethylene
Bollard Shape
Round
Bollard Striping
No
Shape
ROUND
Bollard Cover Style
Ribbed
UV Resistant
Yes
Mounting Style
Slide On
Reflectivity
Non-Reflective
Resistance Properties
Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant
Texture
Ribbed
Striping
No
Compatible Bollard Shape
Round

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Green, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 10 in, Overall Height 57 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 in, Inside Diameter 8 7/8 in, Weight 9 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.